7 in. Metal Handle Kit in Brilliance Brushed Bronze
Baliza 7 in. Metal Handle Kit in Brilliance Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 780-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- Handle Kit Assembly: includes handle pair for LHP faucets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Baliza
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 1-63/100 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-31/100 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Zinc
- Maximum Height:
- 3-31/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.15 lb