Single Handle Pressure Balancing Valve Trim in Chrome
Baliza® Single Handle Pressure Balancing Valve Trim in Chrome
Frequently Purchased Together
Product Details
- For use with MultiChoice® Universal rough
- Handle adjusts temperature
- Single-function pressure balance cartridge
- RP81665 extension kit extends rough installation up to 1 3/4 in
- Red/blue temperature markings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Baliza®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 7-1/2 in
- Escutcheon Width:
- 7-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Weight:
- 2.32 lb