Brizo

Baliza® BALIZA PRESSURE BALANCE VALVE ONLY TRIM

Part #DT60P005PN  |  Manufacturer Part #T60P005-PN

Type:

Faucet
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Red/Blue temperature markings
  • RP81665 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Baliza®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: Universal

End Connections: Universal

Faucet Type: Tub & Shower Faucet

Handle Type: Metal Lever

Side Spray: No

Type: Faucet

Weight: 2.34