Brizo Baliza® Two Handle Minispread Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

D65505LFLHPECO

Manufacturer Part #: 65505LF-PCLHP-ECO

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Metal pop-up included
  • Spout features water-efficient aerator
  • Accommodates up to 2-1/2" deck thickness
  • MUST ORDER HANDLES SEPARATELY

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
No
Bathroom Faucet Type
Minispread
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Baliza®
Deck Plate Included
No
Depth
6-53/100 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Handles Sold Separately
Height
2 in
Lead Law Compliant
Yes
Maximum Height
6-1/4 in
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
5-3/50 in
Spout Type
High Arc
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday