Brizo

Baliza® Bidet Faucet with Triple Handle in Brilliance Brushed Bronze

Part #D68405BZLHP  |  Manufacturer Part #68405-BZLHP

Color/Finish:
Brilliance Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • Metal pop-up assembly included
  • MUST ORDER HANDLES SEPARATELY

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1, ANSI A112.18.2

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Bidet Type: Vertical

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 5 in - 8 in

Collection: Baliza®

Color Finish: Brilliance Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 2-19/50 in

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Handle Material: Brass

Handle Type: Lever

Height: 2 in

Material: Brass

Maximum Height: 5-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Side Spray: No

Trim Only: No

Type: Faucet

WaterSense Labeled: No

Weight: 6.8