Dish Towel Hook Assembly in Brilliance Brushed Bronze
Baliza® Dish Towel Hook Assembly in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 3" deck thickness
- 2 13/16" overall height
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Baliza®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Height:
- 2-13/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Mount Type:
- Deck
- Side Spray:
- No
- Weight:
- 1.785 lb