Escutcheon with Installation Hardware in Brilliance Brushed Bronze

You last purchased this on
 
Brizo

Baliza Escutcheon with Installation Hardware in Brilliance Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Baliza Escutcheon with Installation Hardware in Brilliance Brushed Bronze

  • Fast #
  • Part #DRP50271BZ
  • Item #3409957
  • Manufacturer Part #RP50271BZ
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Accommodates up to 3" deck thickness
  • 8" on center
  • Includes installation hardware
  • For use with Baliza kitchen faucet
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Baliza
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Brushed Bronze
Faucet Part Type:
Escutcheon
GSA Approved:
No
IAPMO Listed -:
No
Length:
12-1/2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.675 lb
Width:
8-1/2 in