Escutcheon with Installation Hardware in Brilliance Stainless
Baliza Escutcheon with Installation Hardware in Brilliance Stainless
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 312-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 3" deck thickness
- 8" on center
- Includes installation hardware
- For use with Baliza kitchen faucet
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Baliza
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.675 lb
- Width:
- 8-1/2 in