Brizo Baliza® Metal Handle Kit in Polished Nickel

DHX505PN

Manufacturer Part #: HX505-PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Handle Kit Assembly: includes handle pair for LHP faucets
  • Handles are ADA compliant
  • Model number = one pair of handles

SPECIFICATIONS

ADA Compliant
Yes
Collection
Baliza®
Faucet Part Type
Handle Kit
Handle Type
Cross
Number of Handles
Two Handle
Side Spray
No
Type
Faucet

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday