Metal Handle Kit in Venetian Bronze
Baliza Metal Handle Kit in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handles are ADA compliant
- Model number = one pair of handles
- Handle Kit Assembly: includes handle pair for LHP faucets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Baliza
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Cross
- Material:
- Metal
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.15 lb