Roman Tub Faucet with Handshower in Chrome (Trim Only)
Baliza® Roman Tub Faucet with Handshower in Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 42-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-hole installation
- Overall height = 7 25/64", spout outlet to deck = 5 7/8", spout reach = 8 15/16"
- Slip-on spout
- MUST ORDER HANDLES SEPARATELY
- 60" - 82" stretchable, finished metal hose
- Trim only, must order rough R64707 separately
- Includes single function handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
- Accommodates up to 2 1/2" deck thickness
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Baliza®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 11-3/100 in
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 8-53/100 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Spout Height:
- 3-39/100 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-15/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 5.8 lb