Baliza No Handle Roman Tub Faucet in Venetian Bronze Trim Only

Part #DT67405RBLHP  |  Item #4087713  |  Manufacturer Part #T67405-RBLHP

$ 713.52 EACH
(Pricing is for Venetian Bronze)

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Slip-on spout
  • 4-hole installation
  • Overall height = 7 25/64", spout outlet to deck = 5 7/8", spout reach = 8 15/16"
  • Accommodates up to 2 1/2" deck thickness
  • Includes single function handshower; 2.0 gpm @ 80 psi, 7.6 L/min @ 550 kPa
  • 60" - 82" stretchable, finished metal hose
  • Trim only, must order rough R64707 separately
  • MUST ORDER HANDLES SEPARATELY

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 10 in - 16 in

Collection: Baliza

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 11-3/100 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 8-53/100 in

IAPMO Listed: Yes

Maximum Height: 8-53/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-39/100 in

Spout Reach: 8-47/50 in

Spout Type: Fixed

Trim Only: Yes

Tub Spout Reach: 8-15/16 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes

Weight: 6.447