Roman Tub Faucet in Polished Nickel (Trim Only)

You last purchased this on
 
Brizo

Baliza® Roman Tub Faucet in Polished Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Baliza® Roman Tub Faucet in Polished Nickel (Trim Only)

  • Fast #
  • Part #DT67305PNLHP
  • Item #4087742
  • Manufacturer Part #T67305-PNLHP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Slip-on spout
  • MUST ORDER HANDLES SEPARATELY
  • Trim only, must order rough R62707 separately
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Baliza®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
11-19/50 in
Faucet Center Size:
10 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
18.5 gpm
Green Product:
Yes, WaterSense
Handle Included:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
7-1/2 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-39/100 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-15/16 in
WaterSense Labeled:
Yes
Weight:
4.15 lb