Brizo Baliza® Shower Arm and Flange in Brilliance Brushed Bronze

DRP62929BZ

Manufacturer Part #: RP62929BZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1/2" NPT threads

SPECIFICATIONS

ADA Compliant
No
Collection
Baliza®
Depth
9 in
Faucet Mount
Shower Arm Mount
Faucet Part Type
Shower Arm and Flange
Handle Material
Brass
Height
2 in
Maximum Height
3 in
NSF Certified
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No
Weight
1

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday