Shower Faucet with Double Lever Handle in Venetian Bronze (Trim Only)

You last purchased this on
 
Brizo

Baliza® Shower Faucet with Double Lever Handle in Venetian Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Baliza® Shower Faucet with Double Lever Handle in Venetian Bronze (Trim Only)

  • Fast #
  • Part #DT60205RB
  • Item #4087650
  • Manufacturer Part #T60205-RB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Independent temperature and volume control
  • 7 1/8" raincan showerhead featuring H2Okinetic® Technology
  • For use with MultiChoice® Universal Rough
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • 7" decorative, solid brass construction shower arm
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Baliza®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
11-1/4 in
Faucet Material:
Zinc
Faucet Type:
Tub and Shower Faucet
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
10 in
IAPMO Listed -:
Yes
Material:
Zinc
Maximum Height:
10 in
NSF Certified:
No
Number of Handles:
Single Handle
Overall Width:
7-1/8 in
Pressure - Maximum:
80 psi
Product Type:
Faucet
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
H2Okinetic®
Trim Only:
Yes
WaterSense Labeled:
Yes
Weight:
5.42 lb
Width:
7-1/8 in