Brizo

Baliza® Single Handle Bathtub and Shower Faucet in Venetian Bronze (Trim Only)

Part #DT66605RB  |  Manufacturer Part #T66605-RB

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Volume control has a recommended working pressure of 45-80 psi
  • MUST ORDER ROUGH SEPARATELY
  • Recommended working pressure of 45-80 PSI
  • Volume control only
  • Must be used with temperature control device

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

Brand Model Compatibility: R35600 Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Baliza®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/2 in

Escutcheon Height: 2-3/8 in

Escutcheon Width: 2-3/8 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No