Single Handle Bathtub & Shower Faucet in Brilliance® Brushed Bronze (Trim Only)
Baliza® Single Handle Bathtub & Shower Faucet in Brilliance® Brushed Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 individual positions, 3 shared positions
- 1/2" universal inlets/outlets
- Diverter trim
- MUST ORDER ROUGH SEPARATELY
- Cartridge ships with trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- R60700 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Baliza®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Brushed Bronze
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No