Brizo

Baliza® Single Handle Bathtub & Shower Faucet in Brilliance® Brushed Bronze (Trim Only)

Part #DT60P005BZ  |  Manufacturer Part #T60P005-BZ

Color/Finish:
Brilliance® Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Red/Blue temperature markings
  • RP81665 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

Brand Model Compatibility: Multichoice® R60000 Series Valve

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Baliza®

Color Finish: Brilliance® Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 7-1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No