Brizo Baliza® Single Handle Kitchen Faucet in Brilliance Brushed Bronze

D63005LFBZ

Manufacturer Part #: 63005LF-BZ

Color/Finish

(Pricing is for Brilliance® Brushed Bronze)

$751.98

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • MagneDock® Technology – magnetic docking system
  • Spout swivels 120°
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-button, four-function wand: spray, stream, volume control and pause

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Baliza®
Color Finish
Brilliance® Brushed Bronze
Color Finish Category
Bronze Tones
Depth
11-1/2 in
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
11-14/25 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Zinc
Handle Type
Lever
Height
11-53/100 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Zinc
Maximum Height
11-53/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
11-53/100 in
Spout Reach
9-53/100 in
Spout Swivel
120°
Spout Type
Low Arc, Swivel
Trim Only
No
Type
Faucet
Weight
7.95
Width
10-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday