Brizo Baliza® Single Handle Kitchen Faucet in Brilliance® Polished Nickel

D63005LFPN

Manufacturer Part #: 63005LF-PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • MagneDock® Technology – magnetic docking system
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-button, four-function wand: spray, stream, volume control and pause
  • 1-hole installation
  • Spout swivels 120°
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Baliza®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
8-1/16 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Diamond Coated Ceramic Disc
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
Maximum Deck Thickness
3 in
NSF Certified
No
Number of Holes
3 Hole
Side Spray
No
Spout Reach
9-9/16 in
Spout Swivel
120°
Spout Type
Swivel
Spray Type
Aerated Stream/Spray
Supply Lines Included
No
Trim Only
No
UL Listed
No
Width
10-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday