Single Handle Pull Out Kitchen Faucet in Polished Chrome

You last purchased this on
 
Brizo

Baliza Single Handle Pull Out Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Baliza Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D63005LFPC
  • Item #3909836
  • Manufacturer Part #63005LF-PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • MagneDock® Technology – magnetic docking system
  • Accommodates up to 3" deck thickness
  • 1-hole installation
  • Spout swivels 120°
  • Two-button, four-function wand: spray, stream, volume control and pause
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Baliza
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Depth:
11-1/2 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11-9/16 in
Faucet Material:
Zinc
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
11-53/100 in
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
11-53/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
5-53/100 in
Spout Reach:
9-53/100 in
Spout Swivel:
120°
Spout Type:
Pull Out Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Weight:
8.32 lb