Brizo Baliza® Single Handle Kitchen Faucet in Stainless

D63005LFSS

Manufacturer Part #: 63005LF-SS

Color/Finish

(Pricing is for Stainless)

$625.82

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • DIAMOND™ Seal Technology
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • MagneDock® Technology – magnetic docking system
  • Spout swivels 120°
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Two-button, four-function wand: spray, stream, volume control and pause

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
Brand Model Compatibility
Brizo
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Baliza®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
11-1/2 in
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
11-14/25 in
Faucet Material
Zinc
Faucet Mount
Deck Mount
Flow Rate
1.80 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Zinc
Handle Type
Lever
Height
11-53/100 in
IAPMO Listed
Yes
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Zinc
Maximum Height
11-53/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
11-53/100 in
Spout Reach
9-53/100 in
Spout Swivel
120°
Spout Type
Low Arc, Swivel
Trim Only
No
Type
Faucet
Weight
8.058
Width
10-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday