Brizo Baliza® Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

D65005LFBNECO

Manufacturer Part #: 65005LF-BN-ECO

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spout features hidden water-efficient aerator
  • 1-hole installation
  • Accommodates up to 3 1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Optional 4" escutcheon (RP61619)

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
Bathroom Faucet Type
Monoblock
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Baliza®
Deck Plate Included
No
Depth
7-53/100 in
Faucet Material
Metal
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Metal Lever
Height
2 in
Lead Law Compliant
Yes
Maximum Height
7-41/100 in
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
5-31/100 in
Spout Type
High Arc
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday