Brizo

Baliza® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Part #D65005LFPCECO  |  Manufacturer Part #65005LF-PC-ECO

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Spout features hidden water-efficient aerator
  • 1-hole installation
  • Accommodates up to 3 1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Optional 4" escutcheon (RP61619)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 4 in

Collection: Baliza®

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-53/100 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Metal Lever

Height: 2 in

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 7-41/100 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-41/100 in

Spout Reach: 5-31/100 in

Spout Type: High Arc

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.5