5-11/16 in. 13 oz Kitchen Soap Dispenser in Stainless
5-11/16 in. 13 oz Kitchen Soap Dispenser in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates up to 3" deck thickness
- 5 11/16" overall height
- Includes installation hardware
- Refillable from above the deck
- 13-ounce bottle
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 13 oz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Height:
- 5-11/16 in
- Installation Type:
- Deck Mount
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Weight:
- 2.415 lb