Baliza® Thermostatic Faucet Valve Only in Brilliance Brushed Bronze

Part #DT60005BZ  |  Item #4087869  |  Manufacturer Part #T60005-BZ

Color/Finish:
Brilliance Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Baliza®

Color Finish: Brilliance Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 3-3/4 in

Faucet Height: 7-1/2 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Maximum Pressure: 80 psi

Number of Handles: Two Handle

Side Spray: No

Trim Only: Yes

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: Yes

Weight: 4.15

Width: 7-1/2 in