Brizo Baliza® Thermostatic Faucet Valve Only in Brilliance Brushed Nickel

DT60005BN

Manufacturer Part #: T60005-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with MultiChoice® Universal Rough
  • Independent temperature and volume control
  • RP74785 extension kit extends rough installation up to 1 3/4"
  • Back-to-back installation capability
  • Lifetime limited warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CSA Certified
Yes
Collection
Baliza®
Depth
3-3/4 in
Faucet Height
7-1/2 in
Faucet Type
Tub & Shower Faucet
Faucet Valve Type
Tub & Shower Thermostatic Valve
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Maximum Height
7-1/2 in
Maximum Pressure
80 psi
Number of Handles
Two Handle
Side Spray
No
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Type
Faucet
Valve Trim Type
Thermostatic
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
Yes
Width
7-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday