Tub and Shower Diverter Valve with Single Lever Handle in Brilliance Brushed Bronze
Baliza® Tub and Shower Diverter Valve with Single Lever Handle in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 individual positions, 1 shared position
- 1/2" universal inlets/outlets
- Diverter trim
- MUST ORDER ROUGH SEPARATELY
- Cartridge ships with trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Baliza®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Brushed Bronze
- Depth:
- 3-11/50 in
- Faucet Height:
- 4-1/2 in
- Handle Type:
- Lever
- Height:
- 5-7/25 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 5-7/25 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 3.5 lb
- Width:
- 4-1/2 in