Two Handle Bathroom Sink Faucet in Brilliance Brushed Bronze

You last purchased this on
 
Brizo

Baliza® Two Handle Bathroom Sink Faucet in Brilliance Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Baliza® Two Handle Bathroom Sink Faucet in Brilliance Brushed Bronze

  • Fast #
  • Part #D65505LFBZLHPECO
  • Item #7111310
  • Manufacturer Part #65505LF-BZLHP-ECO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout features water-efficient aerator
  • Accommodates up to 2-1/2" deck thickness
  • Metal pop-up included
  • MUST ORDER HANDLES SEPARATELY
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Baliza®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Brushed Bronze
Depth:
6-53/100 in
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Less Handles
Height:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Metal
Maximum Height:
6-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Spout Height:
6-1/4 in
Spout Reach:
5-3/50 in
Spout Type:
High Arc
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
5.25 lb
Width:
5-15/16 in