Brizo Baliza® Two Handle Minispread Bathroom Sink Faucet in Brushed Nickel Handles Sold Separately

D65505LFBNLHP

Manufacturer Part #: 65505LF-BNLHP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spout features hidden water-efficient aerator
  • 3-hole installation - 4" mini-widespread
  • Accommodates up to 1 1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • MUST ORDER HANDLES SEPARATELY
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Height
6-1/4 in
Type
Faucet

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday