Brizo Baliza® Two Handle Minispread Bathroom Sink Faucet in Polished Chrome Handles Sold Separately

D65505LFPCLHP

Manufacturer Part #: 65505LF-PCLHP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spout features hidden water-efficient aerator
  • 3-hole installation - 4" mini-widespread
  • Accommodates up to 1 1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • MUST ORDER HANDLES SEPARATELY
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
Bathroom Faucet Type
Minispread
Brand Model Compatibility
Brizo
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Baliza®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Deck Plate Included
No
Depth
6-53/100 in
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Handles Sold Separately
Height
6-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Height
6-1/4 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Height
6-1/4 in
Spout Reach
5-3/50 in
Spout Type
Fixed
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
5.25

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday