Two Handle Roman Tub Faucet in Brilliance Brushed Bronze Trim Only

You last purchased this on
 
Brizo

Baliza® Two Handle Roman Tub Faucet in Brilliance Brushed Bronze Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Baliza® Two Handle Roman Tub Faucet in Brilliance Brushed Bronze Trim Only

  • Fast #
  • Part #DT67305BZLHP
  • Item #4087749
  • Manufacturer Part #T67305-BZLHP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Slip-on spout
  • MUST ORDER HANDLES SEPARATELY
  • Trim only, must order rough R62707 separately
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Baliza®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance Brushed Bronze
Depth:
11-19/50 in
Faucet Center Size:
10 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Tub Filler
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
2 in
IAPMO Listed -:
Yes
Maximum Height:
7-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Spout Height:
7-39/100 in
Spout Reach:
8-47/50 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-15/16 in
WaterSense Labeled:
Yes
Weight:
4.8 lb