Brizo Baliza® Two Handle Roman Tub Faucet in Brushed Nickel Trim Only

DT67305BNLHP

Manufacturer Part #: T67305-BNLHP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Slip-on spout
  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Trim only, must order rough R62707 separately
  • MUST ORDER HANDLES SEPARATELY

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
10 in - 16 in
Collection
Baliza®
Depth
11-19/50 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Tub Filler
Faucet Valve Type
Ceramic Disc
Flow Rate
18.5 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Height
2 in
IAPMO Listed
Yes
Maximum Height
7-1/2 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Reach
8-47/50 in
Spout Type
Fixed
Trim Only
Yes
Tub Spout Reach
8-15/16 in
Type
Faucet
WaterSense Labeled
Yes
Weight
4.8

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday