Brizo

Baliza Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #DT67305PCLHP  |  Manufacturer Part #T67305-PCLHP

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slip-on spout
  • 3-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Trim only, must order rough R62707 separately
  • MUST ORDER HANDLES SEPARATELY

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 10 in - 16 in

Collection: Baliza

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 11-19/50 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 18.5 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Lever

Height: 7-1/2 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 7-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-39/100 in

Spout Reach: 8-47/50 in

Spout Type: Fixed

Trim Only: Yes

Tub Spout Reach: 8-15/16 in

Type: Faucet

WaterSense Labeled: Yes

Weight: 4.8