Brizo

Baliza® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze Handles Sold Separately

Part #D65305LFRBLHPECO  |  Manufacturer Part #65305LF-RBLHP-ECO

Color/Finish:
Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal pop-up included
  • Spout features water-efficient aerator
  • Must order handles separately

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Commercial, Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 6 in - 16 in

Collection: Baliza®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 7 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Widespread

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Handles Sold Separately

Height: 2 in

Lead Law Compliant: Yes

Material: Metal

Maximum Height: 6-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Spout Height: 6-1/2 in

Spout Reach: 5-31/100 in

Spout Type: High Arc

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes

Weight: 3.25