Brizo Baliza® Widespread Lavatory Faucet with Double Lever Handle

D65305LFLHPECO

Manufacturer Part #: 65305LF-BNLHP-ECO

Color/Finish

Starting at $356.07

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Metal pop-up included
  • Must order handles separately
  • Spout features water-efficient aerator

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial, Residential
Bathroom Faucet Type
Widespread
Brand Model Compatibility
Brizo
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Collection
Baliza®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Deck Plate Included
No
Depth
7 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Handles Sold Separately
Height
6-1/2 in
Lead Law Compliant
Yes
Material
Metal
Maximum Height
6-1/2 in
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
No
Spout Height
6-1/2 in
Spout Reach
5-31/100 in
Spout Type
High Arc
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
3.25

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday