Brizo Flange and Strainer in Polished Chrome

D69050

Manufacturer Part #: 69050-PC

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Polypropylene drain housing
  • Brass strainer and basket
  • Top-mount flange installation for 3.5" sink openings
  • 4 1/2" diameter brass flange
  • 1 1/2" x 11 1/2" NPSM threads
  • Meets ASME B1.20.3

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Depth
4-1/2 in
Diameter
4-1/2 in
Drain Diameter
4-1/2 in
End Connections
NPSM
GSA Approved
No
Handle Material
Brass
Height
2 in
Maximum Height
3 in
Side Spray
No
Strainer Size
3-1/8 in
Type
Accessory
Weight
0.808

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday