0 items

Brizo Litze™ Bathroom Faucet Lever Handle Kit

DHL5332

Color Finish

Starting at $107.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handles are ADA compliant
  • Handles secure to valves with rare earth magnets
  • Include optional red and blue glide rings

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Type
DHL5332NK

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday