Single Handle Pull Down Kitchen Faucet in Polished Chrome

You last purchased this on
 
Brizo

Belo® Single Handle Pull Down Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Belo® Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #D63052LFPC
  • Item #3910269
  • Manufacturer Part #63052LF-PC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DIAMOND™ Seal Technology
  • Touch-Clean® nozzles – swipe away mineral deposits
  • MagneDock® Technology – magnetic docking system
  • Comes with standard fittings
  • Spout swivels 360°
  • Accommodates up to 3" deck thickness
  • 1-hole installation
  • Two-button, four-function wand: spray, stream, volume control and pause
  • Single or 3-hole installation
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Belo®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
12-17/50 in
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
15 in
Faucet Material:
Brass
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel
Spray Type:
Aerated Stream, Spray
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Weight:
7.84 lb
Width:
4-1/4 in