0 items

Brizo Baliza® Bidet Faucet with Triple Handle

D68405LHP

Color Finish

Starting at $813.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4-hole installation with vacuum breaker
  • Ceramic cartridge
  • MUST ORDER HANDLES SEPARATELY
  • Metal pop-up assembly included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1, ANSI A112.18.2
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.2
Cartridge Type
Ceramic Disc
Center Size
5 in - 8 in
Collection
Baliza®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
No Handle
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday