24 in. Towel Bar in Brilliance® Stainless

You last purchased this on
 
Brizo

Bowery™ 24 in. Towel Bar in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Bowery™ 24 in. Towel Bar in Brilliance® Stainless

  • Fast #
  • Part #D74824SS
  • Item #7924468
  • Manufacturer Part #74824-SS
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Single towel bar
  • Extends 3-11/16 in. from the wall
  • Perfectly coordinates with the Bowery Bath Collection
  • Mounting hardware included with product
  • If wood blocking is not available, the followingfasteners are suggested: Tile/Masonry-plastic or lead anchorsplaster/drywall-Toggle bolt
  • Wood blocking is preferable behind all wall surfaces.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Brand Model Compatibility:
Delta
CARB OTC LEED Compliant:
No
Collection:
Bowery™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
3-69/100 in
GSA Approved:
No
Handle Material:
Zinc
Hardware Included:
No
Height:
2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc
Maximum Height:
2 in
NSF Certified:
No
Number of Bars:
1
Side Spray:
No
Smart Home Enabled:
No
Weight:
1.689 lb