Bowery™ 24 in. Towel Bar in Polished Nickel

Part #D74824PN  |  Item #7924439  |  Manufacturer Part #74824-PN

$ 70.77 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly coordinates with the Bowery Bath Collection
  • Single towel bar
  • Extends 3-11/16 in. from the wall
  • Wood blocking is preferable behind all wall surfaces.
  • If wood blocking is not available, the followingfasteners are suggested: Tile/Masonry-plastic or lead anchorsplaster/drywall-Toggle bolt
  • Mounting hardware included with product

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Brand Model Compatibility: Delta

CARB OTC LEED Compliant: No

Collection: Bowery™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 3-69/100 in

GSA Approved: No

Handle Material: Zinc

Hardware Included: No

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Maximum Height: 2 in

NSF Certified: No

Number of Bars: 1

Side Spray: No

Smart Home Enabled: No

Weight: 1.689