Brizo

Bowery™ 8 in. Towel Bar in Black Stainless

Part #D74808KS  |  Manufacturer Part #74808-KS

Color/Finish:
Black Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Bowery Bath Collection
  • Single towel bar
  • Extends 3-11/16 in. from the wall
  • Wood blocking is preferable behind all wall surfaces.
  • If wood blocking is not available, the followingfasteners are suggested: Tile/Masonry-plastic or lead anchorsplaster/drywall-Toggle bolt
  • Mounting hardware included with product

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Base Plate Height: 2 in

Base Plate Width: 2 in

Brand Model Compatibility: Delta

CARB OTC LEED Compliant: No

Collection: Bowery™

Color Finish: Black Stainless

Color Finish Category: Blacks

Depth: 3-69/100 in

GSA Approved: No

Handle Material: Zinc

Hardware Included: No

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

Material: Zinc

Maximum Height: 2 in

NSF Certified: No

Number of Bars: 1

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.28