8 in. Towel Bar in Polished Nickel
Bowery™ 8 in. Towel Bar in Polished Nickel
Frequently Purchased Together
Product Details
- Single towel bar
- Extends 3-11/16 in. from the wall
- Perfectly coordinates with the Bowery Bath Collection
- Mounting hardware included with product
- If wood blocking is not available, the followingfasteners are suggested: Tile/Masonry-plastic or lead anchorsplaster/drywall-Toggle bolt
- Wood blocking is preferable behind all wall surfaces.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Bowery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-69/100 in
- GSA Approved:
- No
- Handle Material:
- Zinc
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 10 in
- Projection:
- 3-11/16 in
- Shape:
- Round
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Towel Bar Included:
- Yes
- Weight:
- 1.28 lb