1-Hook Robe Hook in Chrome
Bowery™ 1-Hook Robe Hook in Chrome
Frequently Purchased Together
Product Details
- Single robe hook
- Extends 2-1/4 in. from the wall
- Perfectly coordinates with the Bowery bath collection
- Mounting hardware included with product
- If wood blocking is not available, the following fasteners are suggested: Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolt
- Wood blocking is preferable behind all wall surfaces
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 1-11/16 in
- Base Plate Width:
- 1-11/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Bowery™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 2-1/4 in
- Shape:
- Round
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Weight:
- 0.415 lb
- Width:
- 1-11/16 in