Bowery™ Tank Lever in Brilliance® Stainless

Part #D74860SS  |  Item #7924447  |  Manufacturer Part #74860-SS

$ 51.87 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Perfectly coordinates with the Bowery Bath Collection
  • Universal tank lever
  • Mounts to left front, left side, or right side of toilet tank
  • Installation instructions included with product
  • Extends 1-7/16 in. from the tank

Specifications

ADA Compliant: No

Adjustable: No

Application: [Residential, Commercial]

Brand Model Compatibility: Delta

Collection: Bowery™

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 1-11/25 in

Handle Material: Plastic

Height: 3-1/4 in

Length: 9-15/16 in

Maximum Height: 3-1/4 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Type: Accessory

UL Listed: No

WaterSense Labeled: No

Weight: 0.602