Right-Hand or Left-Hand Trip Lever in Brilliance® Polished Nickel
Bowery™ Right-Hand or Left-Hand Trip Lever in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Universal tank lever
- Mounts to left front, left side, or right side of toilet tank
- Perfectly coordinates with the Bowery bath collection
- Extends 1-7/16 in. from the tank
- Installation instructions included with product
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Collection:
- Bowery™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Depth:
- 1-7/16 in
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 3-1/4 in
- Installation Type:
- Side Mount
- Length:
- 9-15/16 in
- Material:
- Plastic
- Maximum Height:
- 3-1/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trip Lever Location:
- Right-Hand/Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.602 lb