Brass Handle Floor Mount Tub Filler Riser Pipe in Luxe Nickel
Brass Handle Floor Mount Tub Filler Riser Pipe in Luxe Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual column design, 8” center-to-center
- 38” overall height (risers only)
- Solid brass construction
- MUST ORDER ROUGH SEPARATELY
- Optional spout reach extension set (RP80157) provides 2" of additional spout reach
- Insulated to control surface condensation and heat
- Optional riser extension set (RP73767) provides 2” of additional spout height
- 31 3?4” - 32 11?16” from floor to spout outlet depending on tub filler trim kit
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Depth:
- 3-1/2 in
- Faucet Center Size:
- 8 in
- Faucet Part Type:
- Riser Pipe
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 38 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 38 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 32-11/16 in
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 19.8 lb