2-1/8 x 5-9/32 in. Pop-Up Drain Assembly in Luxe Nickel

You last purchased this on
 
Brizo

2-1/8 x 5-9/32 in. Pop-Up Drain Assembly in Luxe Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

2-1/8 x 5-9/32 in. Pop-Up Drain Assembly in Luxe Nickel

  • Fast #
  • Part #DRP81628NK
  • Item #7211422
  • Manufacturer Part #RP81628NK
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With overflow holes for use with lavatory sinks with built-in overflow drain holes
  • Fits sinks with standard 1-5/8 in. drain hole size
  • 2-1/8 in. diameter push button drain
  • If used with electronic lavatory, must use plastic tailpiece included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Connecting Pipe:
Rigid
Deck Plate Included:
No
Depth:
2-18/25 in
Fits Pipe Size:
1-5/8 in
Grid Drain Material:
Brass
Height:
8-1/8 in
IAPMO Listed -:
No
Overflow Included:
Yes
Product Type:
Pop-Up Drain Assembly
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-1/8 in
Style:
Modern
Tailpiece Length:
5-9/32 in
Tailpiece Style:
Straight
Weight:
0.95 lb