2-1/8 x 5-9/32 in. Pop-Up Drain Assembly in Venetian Bronze
2-1/8 x 5-9/32 in. Pop-Up Drain Assembly in Venetian Bronze
Frequently Purchased Together
Product Details
- With overflow holes for use with lavatory sinks with built-in overflow drain holes
- Fits sinks with standard 1-5/8 in. drain hole size
- 2-1/8 in. diameter push button drain
- If used with electronic lavatory, must use plastic tailpiece included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Connecting Pipe:
- Rigid
- Deck Plate Included:
- No
- Depth:
- 2-18/25 in
- Fits Pipe Size:
- 1-5/8 in
- Grid Drain Material:
- Brass
- Height:
- 8-1/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-1/8 in
- Style:
- Modern
- Tailpiece Length:
- 5-9/32 in
- Tailpiece Style:
- Straight
- Weight:
- 0.95 lb